- Cup Bearing
- 2 9/16 in Outside Diameter
- 0.67 in Cup Width
| Bearing Width | 0.67 in |
| Cup Width | 0.67 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Weight | 0.275 LB |
| EAN or UPC | 4547359481990 |
| Bearing Width | 0.67 in |
| Cup Width | 0.67 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Weight | 0.275 LB |
| EAN or UPC | 4547359481990 |