- Cone & Cup Bearing
- 10 1/2 in Inside Diameter
- 14 in Outside Diameter
- 2 1/4 in Width
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 11.22 |
| Temperature Range [Min] | -40 °F |
| Factor | 1.67 |
| Static Load Rating [Max] | 335000 lbf |
| Inner Ring Width | 2 1/4 in |
| Bearing Type | Cone & Cup |
| O.D. | 14 in |
| Load Center | 0.2 in |
| Tolerance | Class 4 |
| Dynamic Load Rating | 153000 lbf |
| Inside Fillet Radius | 0.14 in |
| Cup No. | LM451310 |
| Fillet Radius | 0.13 in |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 13.19 |
| No. of Rows | 1 |
| I.D. | 10 1/2 in |
| Housing Shoulder Diameter - X (MAX) | 13.5 |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 11.06 |
| Width Across Cups | 2 |
| Enclosure | Open |
| Inch/Metric | Inch |
| Outer Ring Width | 1 3/4 in |
| Temperature Range [Max] | 250 °F |
| Cone No. | LM451349 |
| Weight | 32.805 LB |
| EAN or UPC | 4547359824582 |

