- Cone & Cup Bearing
- 1.614 in Inside Diameter
- 2.676 in Outside Diameter
- 0.709 in Width
| Housing Shoulder Diameter - X (MAX) | 2.56 |
| Cup No. | LM300811 |
| Enclosure | Open |
| Width Across Cups | 0.689 |
| Inch/Metric | Inch |
| Load Center | -0.14 in |
| Tolerance | Class 4 |
| Bearing Type | Cone & Cup |
| Fillet Radius | 0.06 in |
| Bore Type | Round Bore |
| Inner Ring Width | 0.709 in |
| I.D. | 1.614 in |
| Outer Ring Width | 0.532 in |
| Housing Shoulder Diameter - Z (MAX) | 2.4 |
| Static Load Rating [Max] | 14100 lbf |
| Shaft Shoulder Diameter - V (MIN) | 1.77 |
| Factor | 1.72 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Cone No. | LM300849 |
| Material | Case Carburized Steel |
| O.D. | 2.676 in |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - U (MIN) | 2.05 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 10300 lbf |
| Weight | 0.519 LB |
| EAN or UPC | 4547359481921 |

