- Cup Bearing
- 2.676 in Outside Diameter
- 0.532 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 2.56 |
| Origin | Cups |
| Bearing Width | 0.689 in |
| Material | Case Carburized Steel |
| Cup Width | 0.532 in |
| Housing Shoulder Diameter - Z (MAX) | 2.4 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.206 LB |
| EAN or UPC | 4547359481877 |

