- Cone Bearing
- 8 in Inside Diameter
- 1 7/8 in Cone Width
| Bore Type | Round Bore |
| Cone Width | 1 7/8 in |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 8.43 |
| Dynamic Load Rating | 90000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 8.62 |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Factor | 1.88 |
| I.D. | 8 in |
| Temperature Range [Min] | -40 °F |
| Load Center | 0.07 in |
| Static Load Rating [Max] | 180000 lbf |
| Weight | 23.634 LB |
| EAN or UPC | 4547359481730 |

