- Cone & Cup Bearing
- 8 in Inside Diameter
- 10 7/8 in Outside Diameter
- 1 11/16 in Width
| Static Load Rating [Max] | 180000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 8.62 |
| Bearing Type | Cone & Cup |
| Cup No. | LM241110 |
| Tolerance | Class 4 |
| Enclosure | Open |
| Inch/Metric | Inch |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 10.24 |
| Inside Fillet Radius | 0.14 in |
| O.D. | 10.875 in |
| Fillet Radius | 0.13 in |
| Outer Ring Width | 1.344 in |
| Cone No. | LM241149 |
| Load Center | 0.07 in |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| I.D. | 8 in |
| Dynamic Load Rating | 90000 lbf |
| Width Across Cups | 1 |
| Shaft Shoulder Diameter - V (MIN) | 8.43 |
| No. of Rows | 1 |
| Inner Ring Width | 1 11/16 in |
| Factor | 1.88 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - X (MAX) | 10.51 |
| Weight | 16.0 LB |
| EAN or UPC | 4547359098754 |

