- Cone Bearing
- 3/4 in Inside Diameter
- 0.655 in Cone Width
| Shaft Fillet Radius [Max] | 0.050 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 6350 lbf |
| Load Center | -0.22 in |
| I.D. | 3/4 in |
| Cone Width | 0.655 in |
| Factor | 2 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 6450 lbf |
| Bearing Type | Cone |
| Weight | 0.189 LB |
| EAN or UPC | 4547359481501 |

