- Cone Bearing
- 3/4 in Inside Diameter
- 0.655 in Cone Width
| Dynamic Load Rating | 6300 lbf |
| Bearing Type | Cone |
| Load Center | -0.22 in |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.050 in |
| Cone Width | 0.655 in |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Factor | 2 |
| Static Load Rating [Max] | 6500 lbf |
| Temperature Range [Max] | 250 °F |
| I.D. | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.185 LB |
| EAN or UPC | 4547359481495 |

