- Cone & Cup Bearing
- 11/16 in Inside Diameter
- 1.57 in Outside Diameter
- 0.575 in Width
| No. of Rows | 1 |
| Tolerance | Class 2 |
| Load Center | -0.21 in |
| Inside Fillet Radius | 0.05 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 1.34 |
| Cone No. | LM11749 |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| I.D. | 11/16 in |
| Factor | 2.1 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.05 in |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - V (MIN) | 0.85 |
| Cone/Cup | Cup/Cone |
| Dynamic Load Rating | 5350 lbf |
| Bearing Type | Cone & Cup |
| O.D. | 1.57 in |
| Outer Ring Width | 0.42 in |
| Inner Ring Width | 0.575 in |
| Shaft Shoulder Diameter - U (MIN) | 0.91 |
| Width Across Cups | 0.545 |
| Static Load Rating [Max] | 5450 lbf |
| Housing Shoulder Diameter - X (MAX) | 1.46 |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Cup No. | LM11710 |
| Weight | 0.198 LB |
| EAN or UPC | 4547359481396 |

