- Cone & Cup Bearing
- 2 in Inside Diameter
- 3.265 in Outside Diameter
- 7/8 in Width
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 2.44 |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 3.07 |
| Material | Case Carburized Steel |
| O.D. | 3.265 in |
| Cup No. | LM104912 |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 0.65 in |
| Dynamic Load Rating | 15600 lbf |
| Factor | 1.97 |
| Enclosure | Open |
| Inside Fillet Radius | 0.14 in |
| Housing Shoulder Diameter - Z (MAX) | 2.95 |
| I.D. | 2 in |
| Shaft Shoulder Diameter - V (MIN) | 2.17 |
| Static Load Rating [Max] | 21100 lbf |
| Load Center | -0.23 in |
| Temperature Range [Min] | -40 °F |
| Tolerance | Class 4 |
| Fillet Radius | 0.05 in |
| Width Across Cups | 0.85 |
| Cone No. | LM104949 |
| Inch/Metric | Inch |
| Inner Ring Width | 7/8 in |
| Weight | 0.928 LB |
| EAN or UPC | 4547359481280 |

