- Cup Bearing
- 3.265 in Outside Diameter
- 0.65 in Cup Width
| Bearing Width | 0.85 in |
| Housing Shoulder Diameter - Z (MAX) | 2.95 |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Origin | Cups |
| Cup Width | 0.65 in |
| Housing Shoulder Diameter - X (MAX) | 3.07 |
| Weight | 0.302 LB |
| EAN or UPC | 4547359481204 |

