- Cone Bearing
- 1.781 in Inside Diameter
- 0.78 in Cone Width
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 17100 lbf |
| Temperature Range [Max] | 250 °F |
| Tolerance | Standard |
| Series | LM102900 |
| Dynamic Load Rating | 12100 lbf |
| Cup Width | N/A |
| O.D. | N/A |
| Cone Width | 0.78 in |
| Shaft Shoulder Diameter - V (MIN) | 1.97 |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | -0.19 in |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 2.2 |
| I.D. | 1.781 in |
| Material | Case Carburized Steel |
| Factor | 1.97 |
| Weight | 0.452 LB |
| EAN or UPC | 4547359481129 |

