- Cone & Cup Bearing
- 1 25/32 in Inside Diameter
- 2.891 in Outside Diameter
- 0.78 in Width
| Shaft Shoulder Diameter - U (MIN) | 2.2 |
| Tolerance | Class 2 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Fillet Radius | 0.03 in |
| Housing Shoulder Diameter - X (MAX) | 2.76 |
| Load Center | -0.19 in |
| Factor | 1.97 |
| Static Load Rating [Max] | 17100 lbf |
| Inner Ring Width | 0.78 in |
| Housing Shoulder Diameter - Z (MAX) | 2.68 |
| Cup No. | LM102910 |
| Width Across Cups | 0.77 |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Inch/Metric | Inch |
| I.D. | 1 25/32 in |
| O.D. | 2.891 in |
| Inside Fillet Radius | 0.14 in |
| Enclosure | Open |
| Outer Ring Width | 0.62 in |
| Cone No. | LM102949 |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 1.97 |
| Dynamic Load Rating | 12100 lbf |
| Weight | 0.705 LB |
| EAN or UPC | 4547359481143 |

