- Cup Bearing
- 2.891 in Outside Diameter
- 0.694 in Cup Width
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Width | 0.844 in |
| Cup Width | 0.694 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Weight | 0.29 LB |
| EAN or UPC | 4547359481112 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Width | 0.844 in |
| Cup Width | 0.694 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Weight | 0.29 LB |
| EAN or UPC | 4547359481112 |