- Cup Bearing
- 10.281 in Outside Diameter
- 0.844 in Cup Width
| Cup Width | 0.844 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Case Carburized Steel |
| Bearing Width | 1 1/8 in |
| Bearing Type | Cup |
| Weight | 2.359 LB |
| EAN or UPC | 4547359653113 |
| Cup Width | 0.844 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Case Carburized Steel |
| Bearing Width | 1 1/8 in |
| Bearing Type | Cup |
| Weight | 2.359 LB |
| EAN or UPC | 4547359653113 |