- Cone Bearing
- 14 3/4 in Inside Diameter
- 1 1/8 in Cone Width
| Factor | 1.80 |
| I.D. | 14 3/4 in |
| Dynamic Load Rating | 61000 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Load Center | 1.1 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Shaft Shoulder Diameter - U (MIN) | 15.31 |
| Shaft Shoulder Diameter - V (MIN) | 15.12 |
| Cone Width | 1 1/8 in |
| Bearing Type | Cone |
| Static Load Rating [Max] | 164000 lbf |
| Weight | 9.061 LB |
| EAN or UPC | 4547359881882 |

