- Cup Bearing
- 17 in Outside Diameter
- 13/16 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 16.42 |
| Housing Shoulder Diameter - X (MAX) | 16.69 |
| Bearing Width | 1 1/8 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 13/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 3.99 LB |
| EAN or UPC | 4547359881875 |

