- Cone & Cup Bearing
- 5 in Inside Diameter
- 6.531 in Outside Diameter
- 0.719 in Width
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 0.06 in |
| Shaft Shoulder Diameter - V (MIN) | 5.24 |
| Shaft Shoulder Diameter - U (MIN) | 5.31 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Bearing Type | Cone & Cup |
| Outer Ring Width | 17/32 in |
| Cone No. | LL225749 |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - X (MAX) | 6.3 |
| Factor | 1.80 |
| Housing Shoulder Diameter - Z (MAX) | 6.22 |
| Load Center | 0.24 in |
| Fillet Radius | 0.06 in |
| No. of Rows | 1 |
| Tolerance | Class 4 |
| Enclosure | Open |
| Inner Ring Width | 11/16 in |
| Cup No. | LL225710 |
| O.D. | 6.531 in |
| I.D. | 5 in |
| Material | Case Carburized Steel |
| Width Across Cups | 0.71875 |
| Dynamic Load Rating | 17900 lbf |
| Static Load Rating [Max] | 31000 lbf |
| Weight | 1.085 LB |
| EAN or UPC | 4547359481044 |

