- Cone Bearing
- 5 in Inside Diameter
- 11/16 in Cone Width
| Dynamic Load Rating | 17900 lbf |
| I.D. | 5 in |
| Shaft Shoulder Diameter - U (MIN) | 5.31 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 31000 lbf |
| Bore Type | Round Bore |
| Cone Width | 11/16 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 5.24 |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| Factor | 1.80 |
| Load Center | 0.24 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359892420 |

