- Cone & Cup Bearing
- 13 in Inside Diameter
- 16 3/8 in Outside Diameter
- 1 7/8 in Width
| Temperature Range [Min] | -40 °F |
| Factor | 1.2 |
| Housing Shoulder Diameter - X (MAX) | 15.83 |
| Load Center | 1.39 in |
| Housing Shoulder Diameter - Z (MAX) | 15.51 |
| O.D. | 16.375 in |
| Dynamic Load Rating | 109000 lbf |
| Outer Ring Width | 1 3/8 in |
| Cone No. | L860049 |
| I.D. | 13 in |
| Static Load Rating [Max] | 270000 lbf |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.14 in |
| Fillet Radius | 0.13 in |
| Material | Case Carburized Steel |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| Cup No. | L860010 |
| Shaft Shoulder Diameter - U (MIN) | 13.74 |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - V (MIN) | 13.58 |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 1 |
| Inner Ring Width | 1 7/8 in |
| Tolerance | Class 2 |
| Weight | 0.0 LB |

