- Cone Bearing
- 13 in Inside Diameter
- 1 7/8 in Cone Width
| I.D. | 13 in |
| Factor | 1.2 |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 13.58 |
| Cone Width | 1 7/8 in |
| Dynamic Load Rating | 109000 lbf |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 270000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 13.74 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Load Center | 1.39 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Cone |
| Weight | 20.84 LB |
| EAN or UPC | 4547359662849 |

