- Cone Bearing
- 3 in Inside Diameter
- 3/4 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 3.31 |
| Static Load Rating [Max] | 25900 lbf |
| Dynamic Load Rating | 14200 lbf |
| Material | Case Carburized Steel |
| Load Center | 0.2 in |
| Cone Width | 3/4 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| I.D. | 3 in |
| Shaft Shoulder Diameter - V (MIN) | 3.23 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Factor | 1.2 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359483468 |

