- Cone Bearing
- 2 5/8 in Inside Diameter
- 0.693 in Cone Width
| O.D. | N/A |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| Load Center | 0.14 in |
| I.D. | 2 5/8 in |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 2.91 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 16900 lbf |
| Cup Width | N/A |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 22700 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.83 |
| Cone Type | Single Cone |
| Factor | 1.23 |
| Origin | Cones |
| Cone Width | 0.693 in |
| Series | L812100 |
| Tolerance | Standard |
| Material | Case Carburized Steel |
| Weight | 0.824 LB |
| EAN or UPC | 4547359483420 |

