- Cup Bearing
- 4.064 in Outside Diameter
- 0.472 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 3.78 |
| Housing Fillet Radius [Max] | 0.03 in |
| Housing Shoulder Diameter - X (MAX) | 3.9 |
| Origin | Cups |
| Bearing Type | Cup |
| Bearing Width | 0.693 in |
| Cup Width | 0.472 in |
| Weight | 0.289 LB |
| EAN or UPC | 4547359483413 |

