- Cup Bearing
- 4 in Outside Diameter
- 0.594 in Cup Width
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.594 in |
| Bearing Width | 3/4 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Weight | 0.386 LB |
| EAN or UPC | 4547359483369 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.594 in |
| Bearing Width | 3/4 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Weight | 0.386 LB |
| EAN or UPC | 4547359483369 |