- Cup Bearing
- 16 3/8 in Outside Diameter
- 1 7/16 in Cup Width
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 1 7/16 in |
| Housing Shoulder Diameter - X (MAX) | 16.14 |
| Housing Shoulder Diameter - Z (MAX) | 15.75 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 1 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359099478 |

