- Cone & Cup Bearing
- 4 3/4 in Inside Diameter
- 6 5/16 in Outside Diameter
- 0.844 in Width
| Bore Type | Round Bore |
| Inside Fillet Radius | 0.06 in |
| I.D. | 4 3/4 in |
| Outer Ring Width | 0.656 in |
| Cone No. | L624549 |
| Width Across Cups | 0.84375 |
| Static Load Rating [Max] | 48500 lbf |
| Enclosure | Open |
| Dynamic Load Rating | 22900 lbf |
| No. of Rows | 1 |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Load Center | 0.33 in |
| Shaft Shoulder Diameter - U (MIN) | 5.08 |
| Temperature Range [Min] | -40 °F |
| Cup No. | L624510 |
| Housing Shoulder Diameter - X (MAX) | 6.1 |
| Material | Case Carburized Steel |
| O.D. | 6.3125 in |
| Fillet Radius | 0.06 in |
| Tolerance | Class 4 |
| Inner Ring Width | 27/32 in |
| Shaft Shoulder Diameter - V (MIN) | 5 |
| Weight | 2.535 LB |
| EAN or UPC | 4547359654776 |

