- Cup Bearing
- 6 5/16 in Outside Diameter
- 0.656 in Cup Width
| Bearing Width | 0.844 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 6.1 |
| Bearing Type | Cup |
| Cup Width | 0.656 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.873 LB |
| EAN or UPC | 4547359789980 |

