- Cone Bearing
- 2 1/2 in Inside Diameter
- 3/4 in Cone Width
| I.D. | 2 1/2 in |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Factor | 1.41 |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 14500 lbf |
| Cone Width | 3/4 in |
| Load Center | 0.02 in |
| Shaft Shoulder Diameter - U (MIN) | 2.8 |
| Shaft Shoulder Diameter - V (MIN) | 2.72 |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.060 in |
| Static Load Rating [Max] | 25400 lbf |
| Bore Type | Round Bore |
| Weight | 0.648 LB |
| EAN or UPC | 4547359483260 |

