- Cone & Cup Bearing
- 2 1/4 in Inside Diameter
- 3 7/16 in Outside Diameter
- 0.719 in Width
| Cone No. | L507949 |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 20200 lbf |
| Enclosure | Open |
| O.D. | 3.4375 in |
| Inner Ring Width | 0.719 in |
| Tolerance | Class 4 |
| Bore Type | Round Bore |
| Fillet Radius | 0.06 in |
| Width Across Cups | 0.71875 |
| Temperature Range [Max] | 250 °F |
| Cup No. | L507910ST |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 12600 lbf |
| No. of Rows | 1 |
| Factor | 1.54 |
| Load Center | -0.04 in |
| I.D. | 2 1/4 in |
| Bearing Type | Cone & Cup |
| Inch/Metric | Inch |
| Outer Ring Width | 9/16 in |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.06 in |
| Weight | 0.858 LB |
| EAN or UPC | 4547359658057 |

