- Cone Bearing
- 16 in Inside Diameter
- 2 7/16 in Cone Width
| Bearing Type | Cone |
| Cone Width | 2 7/16 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Load Center | 0.77 in |
| Shaft Fillet Radius [Max] | 0.130 in |
| Temperature Range [Min] | -40 °F |
| I.D. | 16 in |
| Material | Case Carburized Steel |
| Weight | 40.124 LB |
| EAN or UPC | 4547359887976 |

