- Cup Bearing
- 20 in Outside Diameter
- 1 7/8 in Cup Width
| Bearing Width | 2 7/16 in |
| Material | Case Carburized Steel |
| Cup Width | 1 7/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Weight | 19.974 LB |
| EAN or UPC | 4547359887969 |
| Bearing Width | 2 7/16 in |
| Material | Case Carburized Steel |
| Cup Width | 1 7/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Weight | 19.974 LB |
| EAN or UPC | 4547359887969 |