- Cone Bearing
- 1.142 in Inside Diameter
- 0.58 in Cone Width
| Temperature Range [Min] | -40 °F |
| Factor | 1.62 |
| Origin | Cones |
| Dynamic Load Rating | 6300 lbf |
| Static Load Rating [Max] | 8000 lbf |
| Load Center | -0.14 in |
| Cone Width | 0.58 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 1.56 |
| Shaft Shoulder Diameter - V (MIN) | 1.3 |
| Material | Case Carburized Steel |
| I.D. | 1.142 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.168 LB |
| EAN or UPC | 4547359483208 |

