- Cup Bearing
- 5 3/8 in Outside Diameter
- 0.656 in Cup Width
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 0.844 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.656 in |
| Weight | 0.595 LB |
| EAN or UPC | 4547359892628 |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 0.844 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.656 in |
| Weight | 0.595 LB |
| EAN or UPC | 4547359892628 |