- Cone Bearing
- 12 in Inside Diameter
- 2 1/8 in Cone Width
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Cone Width | 2.125 in |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 1/4 in |
| I.D. | 12 in |
| Bore Type | Round Bore |
| Weight | 11.76 LB |
| EAN or UPC | 4547359887921 |

