- Cup Bearing
- 6.969 in Outside Diameter
- 13/16 in Cup Width
| Bearing Width | 1 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 6.73 |
| Housing Fillet Radius [Max] | 0.06 in |
| Housing Shoulder Diameter - Z (MAX) | 6.34 |
| Cup Width | 0.8125 in |
| Material | Case Carburized Steel |
| Weight | 1.208 LB |
| EAN or UPC | 4547359793031 |

