- Cone & Cup Bearing
- 3 3/4 in Inside Diameter
- 5 1/8 in Outside Diameter
- 0.844 in Width
| Static Load Rating [Max] | 33000 lbf |
| Cup No. | L319210 |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Factor | 1.72 |
| Inner Ring Width | 27/32 in |
| I.D. | 3 3/4 in |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| O.D. | 5.125 in |
| Cone No. | L319249 |
| Outer Ring Width | 0.656 in |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 4.92 |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 4.06 |
| Width Across Cups | 0.8125 |
| Load Center | 0.04 in |
| Tolerance | Class 4 |
| Dynamic Load Rating | 18200 lbf |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| Fillet Radius | 0.06 in |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.06 in |
| Housing Shoulder Diameter - Z (MAX) | 4.8 |
| Shaft Shoulder Diameter - V (MIN) | 3.98 |
| Weight | 1.739 LB |
| EAN or UPC | 4547359483024 |

