- Cone & Cup Bearing
- 5 in Inside Diameter
- 7 1/8 in Outside Diameter
- 1.031 in Width
| Fillet Radius | 0.06 in |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - Z (MAX) | 6.46 |
| Factor | 1.80 |
| Cone No. | L225849 |
| Shaft Shoulder Diameter - V (MIN) | 5.28 |
| Shaft Shoulder Diameter - U (MIN) | 5.35 |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Inner Ring Width | 1 1/32 in |
| Material | Case Carburized Steel |
| Load Center | 0.1 in |
| Width Across Cups | 1 |
| Housing Shoulder Diameter - X (MAX) | 6.54 |
| Inside Fillet Radius | 0.06 in |
| No. of Rows | 1 |
| Static Load Rating [Max] | 66500 lbf |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 13/16 in |
| Dynamic Load Rating | 31500 lbf |
| Enclosure | Open |
| Cup No. | L225818 |
| I.D. | 5 in |
| O.D. | 7.125 in |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 2 |
| Weight | 4.548 LB |
| EAN or UPC | 4547359099355 |

