- Cone & Cup Bearing
- 3 1/2 in Inside Diameter
- 4 7/8 in Outside Diameter
- 13/16 in Width
| Housing Shoulder Diameter - Z (MAX) | 4.57 |
| Cone/Cup | Cup/Cone |
| No. of Rows | 1 |
| Fillet Radius | 0.06 in |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 3.7 |
| Inside Fillet Radius | 0.06 in |
| Load Center | 0.03 in |
| Dynamic Load Rating | 18000 lbf |
| Width Across Cups | 0.8125 |
| Static Load Rating [Max] | 31500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 3.82 |
| Oil Hole | w/o Oil Hole |
| Cup No. | L217810 |
| Outer Ring Width | 0.656 in |
| Enclosure | Open |
| I.D. | 3 1/2 in |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 4.69 |
| O.D. | 4.875 in |
| Bore Type | Round Bore |
| Tolerance | Class 4 |
| Factor | 1.82 |
| Inch/Metric | Inch |
| Inner Ring Width | 13/16 in |
| Material | Case Carburized Steel |
| Cone No. | L217849 |
| Temperature Range [Max] | 250 °F |
| Weight | 1.601 LB |
| EAN or UPC | 4547359482980 |

