- Cup Bearing
- 1.378 in Outside Diameter
- 0.343 in Cup Width
| Cup Width | 0.343 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Width | 0.433 in |
| Bearing Type | Cup |
| Origin | Cups |
| Weight | 0.055 LB |
| EAN or UPC | 4547359482942 |
| Cup Width | 0.343 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Width | 0.433 in |
| Bearing Type | Cup |
| Origin | Cups |
| Weight | 0.055 LB |
| EAN or UPC | 4547359482942 |