Skip to content Skip to navigation menu
Tapered Roller Bearing Cone

L116149-2

Tapered Roller Bearing Cone
Item #113158628
  • Cone Bearing
  • 3 1/4 in Inside Diameter
  • 0.844 in Cone Width
Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone Bearing
  • 3 1/4 in Inside Diameter
  • 0.844 in Cone Width
Shaft Fillet Radius [Max] 0.060 in
Bearing Type Cone
I.D. 3 1/4 in
Temperature Range [Max] 250 °F
Material Case Carburized Steel
Cone Width 0.844 in
Bore Type Round Bore
Temperature Range [Min] -40 °F
Weight 0.97 LB
EAN or UPC 4547359892581
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison