- Cone Bearing
- 1.378 in Inside Diameter
- 0.925 in Cone Width
| Load Center | -0.14 in |
| I.D. | 1.378 in |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.080 in |
| Dynamic Load Rating | 13900 lbf |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 1.85 |
| Static Load Rating [Max] | 17500 lbf |
| Cone Width | 0.925 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 1.65 |
| Weight | 0.614 LB |
| EAN or UPC | 4547359480801 |

