- Cup Bearing
- 10.236 in Outside Diameter
- 1.437 in Cup Width
| Bearing Type | Cup |
| Cup Width | 1.437 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Housing Shoulder Diameter - X (MAX) | 9.92 |
| Bearing Width | 1.885 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 9.53 |
| Origin | Cups |
| Weight | 5.285 LB |
| EAN or UPC | 4547359480641 |

