- Cone Bearing
- 7.087 in Inside Diameter
- 1.772 in Cone Width
| Shaft Fillet Radius [Max] | 0.120 in |
| Static Load Rating [Max] | 179000 lbf |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 90000 lbf |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Load Center | 0.35 in |
| Bore Type | Round Bore |
| Factor | 1.25 |
| Shaft Shoulder Diameter - U (MIN) | 7.72 |
| I.D. | 7.087 in |
| Cone Width | 1.772 in |
| Shaft Shoulder Diameter - V (MIN) | 7.48 |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Weight | 20.15 LB |
| EAN or UPC | 4547359480634 |

