- Cone & Cup Bearing
- 180 mm Inside Diameter
- 250 mm Outside Diameter
- 47 mm Width
| Temperature Range [Min] | -40 °F |
| O.D. | 250 mm |
| Tolerance | Class N |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Static Load Rating [Max] | 179000 lbf |
| Inside Fillet Radius | 3 mm |
| Housing Shoulder Diameter - X (MAX) | 243 |
| Bore Type | Round Bore |
| Outer Ring Width | 37 mm |
| Inner Ring Width | 45 mm |
| Shaft Shoulder Diameter - U (MIN) | 196 |
| Dynamic Load Rating | 90000 lbf |
| Fillet Radius | 2.5 mm |
| Width Across Cups | 47 |
| Enclosure | Open |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 190 |
| Factor | 1.25 |
| I.D. | 180 mm |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Cone No. | JM736149 |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 232 |
| Cup No. | JM736110 |
| Load Center | 8.9 mm |
| Weight | 14.903 LB |
| EAN or UPC | 4547359082654 |

