- Cup Bearing
- 9.843 in Outside Diameter
- 1.457 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 9.57 |
| Bearing Width | 1.926 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.1 in |
| Cup Width | 1.457 in |
| Housing Shoulder Diameter - Z (MAX) | 9.13 |
| Origin | Cups |
| Weight | 4.696 LB |
| EAN or UPC | 4547359480627 |

