- Cone Bearing
- 3.937 in Inside Diameter
- 1.378 in Cone Width
| Origin | Cones |
| Tolerance | Standard |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 4.53 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 78500 lbf |
| Load Center | 0.01 in |
| Cup Width | N/A |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cone Width | 1.378 in |
| Bearing Type | Cone |
| Factor | 1.27 |
| I.D. | 3.937 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 47000 lbf |
| Series | M720200 |
| Shaft Shoulder Diameter - V (MIN) | 4.29 |
| Cone Type | Single Cone |
| Weight | 3.589 LB |
| EAN or UPC | 4547359480597 |

