
- Cone & Cup Bearing
- 95 mm Inside Diameter
- 150 mm Outside Diameter
- 35 mm Width
Temperature Range [Max] | 250 °F |
Enclosure | Open |
Inside Fillet Radius | 3 mm |
Shaft Shoulder Diameter - U (MIN) | 109 |
Oil Hole | w/o Oil Hole |
O.D. | 150 mm |
Material | Case Carburized Steel |
Bore Type | Round Bore |
Inner Ring Width | 34 mm |
Width Across Cups | 35 |
Cone No. | JM719149 |
Tolerance | Class N |
Factor | 1.36 |
Housing Shoulder Diameter - Z (MAX) | 135 |
I.D. | 95 mm |
Cup No. | JM719113 |
Fillet Radius | 2.5 mm |
Bearing Type | Cone & Cup |
Dynamic Load Rating | 44500 lbf |
Static Load Rating [Max] | 71000 lbf |
Shaft Shoulder Diameter - V (MIN) | 104 |
Load Center | -1.5 mm |
Outer Ring Width | 27 mm |
Temperature Range [Min] | -40 °F |
No. of Rows | 1 |
Inch/Metric | Metric |
Housing Shoulder Diameter - X (MAX) | 143 |
Weight | 4.828 LB |
EAN or UPC | 4547359082487 |
