- Cup Bearing
- 5.906 in Outside Diameter
- 1.063 in Cup Width
| Housing Fillet Radius [Max] | 0.1 in |
| Housing Shoulder Diameter - Z (MAX) | 5.31 |
| Bearing Type | Cup |
| Cup Width | 1.063 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 5.63 |
| Bearing Width | 1.434 in |
| Weight | 1.7 LB |
| EAN or UPC | 4547359480559 |

