- Cone & Cup Bearing
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 30 mm Width
| Inside Fillet Radius | 3 mm |
| Tolerance | Class N |
| Inner Ring Width | 29 mm |
| Fillet Radius | 2.5 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 85 mm |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 117 |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cone No. | JM716649 |
| Static Load Rating [Max] | 55500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 98 |
| Cup No. | JM716610 |
| Width Across Cups | 30 |
| Housing Shoulder Diameter - X (MAX) | 125 |
| No. of Rows | 1 |
| Factor | 1.35 |
| Load Center | -0.3 mm |
| O.D. | 130 mm |
| Dynamic Load Rating | 33500 lbf |
| Inch/Metric | Metric |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 92 |
| Outer Ring Width | 24 mm |
| Weight | 3.016 LB |
| EAN or UPC | 4547359082333 |

